100 ft. x 35 x 0.5 in. Fiberglass Duct Liner

You last purchased this on
 
Owens Corning Fiberglass

QuietR® 100 ft. x 35 x 0.5 in. Fiberglass Duct Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Owens Corning Fiberglass

QuietR® 100 ft. x 35 x 0.5 in. Fiberglass Duct Liner

  • Fast #
  • Part #O711550
  • Item #4636551
  • Manufacturer Part #711550
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
QuietR®
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R2.2
Thickness:
0.5 in
Width:
35 in