QuietR® 100 ft. x 35 x 1 in. Fiberglass Duct Liner in Black

Part #O634249  |  Item #4406852  |  Manufacturer Part #634249

Thickness:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible and easy to install
  • Foil Reinforced Kraft (FRK) facing is easy to clean
  • Condensation control
  • Increased comfort control

Specifications

Collection: QuietR®

Color Finish: Black

Length: 100 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R4.2

Thickness: 1 in

Width: 35 in