QuietR® 100 ft. x 47 x 0.5 in. Fiberglass Duct Liner

Part #O447387  |  Item #3378455  |  Manufacturer Part #447387

Thickness:

0.5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfortable handling
  • Lasting performance

Specifications

Collection: QuietR®

Length: 100 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R2.2

Thickness: 0.5 in

Width: 47 in