QuietR® 100 ft. x 59 x 0.5 in. Fiberglass Duct Liner

Part #O408706  |  Item #2915649  |  Manufacturer Part #408706

Call for Pricing

Thickness:

0.5 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: QuietR®

Length: 100 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R2

Thickness: 0.5 in

Width: 59 in