QuietR® 120 x 48 x 1 in. Duct Board

Part #O475FSK  |  Item #71351  |  Manufacturer Part #475-FSK

Length:

120 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: QuietR®

Height: 48 in

Length: 120 in

Material: Fiberglass

Size: 48 in x 120 in

Thickness: 1 in