50 ft. x 44 x 1.5 in. Fiberglass Duct Liner
QuietR® 50 ft. x 44 x 1.5 in. Fiberglass Duct Liner
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- QuietR®
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R6.3
- Thickness:
- 1.5 in
- Width:
- 44 in