QuietR® 50 ft. x 47 x 2 in. Fiberglass Duct Liner

Part #O634855  |  Item #4406850  |  Manufacturer Part #634855

Call for Pricing

Thickness:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: QuietR®

Length: 50 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R8

Thickness: 2 in

Width: 47 in