50 ft. x 56-1/4 x 2 in. Fiberglass Duct Liner

You last purchased this on
 
Owens Corning Fiberglass

QuietR® 50 ft. x 56-1/4 x 2 in. Fiberglass Duct Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Owens Corning Fiberglass

QuietR® 50 ft. x 56-1/4 x 2 in. Fiberglass Duct Liner

  • Fast #
  • Part #O634858
  • Item #4250610
  • Manufacturer Part #634858
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
QuietR®
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R8
Thickness:
2 in
Width:
56-1/4 in