QuietR® 50 ft. x 56 x 1.5 in. Fiberglass Duct Liner

Part #O634470  |  Item #5053264  |  Manufacturer Part #634470

Thickness:

1.5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: QuietR®

Length: 50 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R6.3

Thickness: 1.5 in

Width: 56 in