QuietR® 50 ft. x 59 x 1.5 in. Fiberglass Duct Liner

Part #O634483  |  Item #5053265  |  Manufacturer Part #634483

Call for Pricing

Thickness:

1.5 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flexible and easy to install
  • Foil Reinforced Kraft (FRK) facing is easy to clean
  • Condensation control
  • Increased comfort control

Specifications

Collection: QuietR®

Length: 50 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R6.3

Thickness: 1.5 in

Width: 59 in