Softr® Fiberglass 48 in. Duct Wrap

Part #O373899  |  Item #2033857  |  Manufacturer Part #373899

Width:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outstanding thermal and acoustical performance
  • Absorbs fan and air turbulence noise and reduces popping noises within sheet metal ducts
  • Strong, dark veil with a durable, cleanable surface designed to sustain the high demands of fast production
  • Flexible fiberglass roll allows shops to fabricate and insulate duct fittings without additional cutting
  • Bacterial and fungal growth resistant with an EPA registered biocide that helps protect the airstream surface from microbial growth
  • Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
  • By conserving heating and cooling energy, HVAC systems may operate under reduced load
  • When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
  • Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
  • Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket

Specifications

Collection: Softr®

Length: 75 ft

Material: Fiberglass

Product Type: Duct Wrap

R value: R6

Width: 48 in