Softr® Fiberglass 48 in. Duct Wrap

Part #O374313  |  Item #2483530  |  Manufacturer Part #374313

Call for Pricing

Width:

48 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Used for external insulation of commercial and residential heating, air conditioning and dual-temperature ducts operating at temperatures from 40° F (4° C) to 250° F (121° C)
  • When installed in accordance with instructions so the compression is controlled provides specified thermal performance
  • Assured thermal performance controls operating costs due to reduction of heat loss or gain through duct walls
  • Helps control moisture condensation on the ductwork as well as on the outer vapor retarder jacket
  • This helps maintain insulation efficiency and reduces the likelihood of stained ceilings due to moisture damage
  • Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
  • By conserving heating and cooling energy, HVAC systems may operate under reduced load
  • When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
  • Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
  • Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket

Specifications

Collection: Softr®

Length: 50 ft

Material: Fiberglass

Product Type: Duct Wrap

R value: R8

Thickness: 2 in

Width: 48 in