Softr® Fiberglass 48 in. Duct Wrap

Part #O497965  |  Item #3793499  |  Manufacturer Part #497965

Call for Pricing

Width:

48 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Softr®

Length: 75 ft

Material: Fiberglass

Product Type: Duct Wrap

R value: R6

Width: 48 in