Owens Corning Fiberglass
Softr® Fiberglass 48 in. x 75 ft. Duct Wrap
Part #O670734 | Item #4716885 | Manufacturer Part #670734
Width:
48 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Collection: Softr®
Length: 75 ft
Material: Fiberglass
Product Type: Duct Wrap
R value: R6
Thickness: 2-1/5 in
Width: 48 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing