1.5 - 3 Ton - Multi-Position - Aluminum - Evaporator - Coil
J4MXC Series 1.5 - 3 Ton - Multi-Position - Aluminum - Evaporator - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oxbox indoor coils can be adapted to 13, 14 and 16 SEER models
- 1.5 - 5 ton models available
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- See the coil installation instructions for piston and TXV matches
- Foil-faced thermal insulation makes cleaning simple and helps reduce service time
- All coils are shipped with a fixed metering device (flow control check valve, FCCV) some rated combinations require a TXV kit, ordered separately
- Multi-positional installation - upflow, downflow, horizontal left, horizontal right
- All-aluminum coil design
- 13 different models are available to suit a variety of situations and budgets
Specifications
- Coil Type:
- Cased
- Collection:
- J4MXC Series
- Communicating:
- Non-Communicating
- Configuration:
- Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- FCCV
- SEER:
- 14
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 - 3 Ton
- UL Listed:
- No
- Weight:
- 44.1 lb
- Width:
- 14-1/2 in