2 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Oxbox

J4AC4 Series 2 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oxbox

J4AC4 Series 2 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4AC4024A1000A
  • Item #7879005
  • Manufacturer Part #J4AC4024A1000A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
  • Oxbox 14 SEER units are available in R?410A models only
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Units operate quietly, with a maximum sound level of 76 decibels
  • 24V low?voltage control provides added safety
  • The compact design and small footprint are ideal for homeowners with limited yard space
  • Painted, galvanized steel cabinets resist rust and stand up to weather
  • Requires Certification

Specifications

AMP:
13.4, 20, 10.1, 52, 0.7
BTU:
24000
CFM:
1800 ft3/min
Collection:
J4AC4 Series
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
23-5/8 in
EER:
12.2
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
24-15/16 in
Horsepower:
1/8 hp
Length:
23-5/8 in
Liquid Line (OD):
3/8 in
MBH:
24
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
Refrigerant Control:
Orifice
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
132 lb
Width:
23-5/8 in