10 kW Electric KW Heat Strip
10 kW Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 40
- Brand Model Compatibility:
- MAYHTR1A10BKRA
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Stages:
- Two
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 10 kW