3 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
J4AC4 Series 3 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Oxbox 14 SEER units are available in R?410A models only
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Units operate quietly, with a maximum sound level of 76 decibels
- 24V low?voltage control provides added safety
- The compact design and small footprint are ideal for homeowners with limited yard space
- Painted, galvanized steel cabinets resist rust and stand up to weather
Specifications
- AMP:
- 19.4, 30, 14.7, 75, 1.0
- BTU:
- 36000
- CFM:
- 2700 ft3/min
- Collection:
- J4AC4 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 29-1/8 in
- EER:
- 12.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24-15/16 in
- Horsepower:
- 1/6 hp
- Length:
- 29-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 154 lb
- Width:
- 29-1/8 in