2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
J4AC6 Series 2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oxbox up to 16 SEER units are available in R?410A models only
- Painted, galvanized steel cabinets resist rust and stand up to weather
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 24V low?voltage control provides added safety
- Units operate quietly, with a maximum sound level of 76 decibels
- The compact design and small footprint are ideal for homeowners with limited yard space
Specifications
- AMP:
- 13.7, 20, 10.1, 52, 1
- BTU:
- 24000
- CFM:
- 2500 ft3/min
- Collection:
- J4AC6 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 28 in
- EER:
- 13
- ETL Listed:
- Yes
- Height:
- 24-15/16 in
- Horsepower:
- 1/6 hp
- Length:
- 28 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 148 lb
- Width:
- 28 in