2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
J4HP4 Series 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oxbox units are available in 14 SEER (R-410A only) models
- 1.5 - 5 ton models available
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Provides heating with outdoor temperatures as low as 5°F
- Units operate quietly, with a maximum sound level of 76 decibels
- 24V low?voltage control provides added safety
- The compact design and small footprint are ideal for homeowners with limited yard space
- Painted, galvanized steel cabinets resist rust and stand up to weather
Specifications
- AMP:
- 0.7, 10.1, 13.4, 20, 52
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 1800 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Plate Fin
- Collection:
- J4HP4 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 23-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 2 oz
- HSPF:
- 8.2
- Height:
- 24-15/16 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 14.0
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Temperature Range:
- Up to 115 Deg F
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 139 lb
- Width:
- 23-5/8 in