Upflow Horizontal Single Stage 72000 BTU Furnace
Upflow Horizontal Single Stage 72000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 72000
- Coating:
- Galvanized
- Condensing:
- No
- Configuration:
- Upflow, Horizontal
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- MBH:
- 72
- Material:
- Steel
- Stages:
- Single
- UL Listed:
- No
- Width:
- 17-1/2 in