DESCRIPTION

  • Acetal resin internal parts prevent clogging
  • Oxygenics Engine™ increases water pressure
  • Reduces water and energy costs
  • SkinCare™

Oxygenics Skincare™ 1.5 gpm Showerhead

E27224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Skincare™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Green
WaterSense, Yes
WaterSense Labeled
Yes

Starting at
$23.36
EACH
  • QUANTITY