DESCRIPTION

  • Acetal resin internal parts prevent clogging
  • Large 7.5” rain shower
  • Metal ball joint adds durability
  • Oxygenics Engine™ increases water pressure
  • Rain
  • Reduces water and energy costs

Oxygenics Raindance® 1.75 gpm Fixed Showerhead

E45225

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Green
WaterSense, Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY