DESCRIPTION

  • 5 spray functions
  • Acetal resin internal parts prevent clogging
  • Metal base adds durability
  • Oxygenics Engine™ increases water pressure
  • PowerMassage
  • Reduces water and energy costs

Oxygenics 1.75 gpm Fixed Showerhead

E88226

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Green
WaterSense, Yes
WaterSense Labeled
Yes

Starting at
$26.96
EACH
  • QUANTITY