DESCRIPTION

  • 5 spray functions
  • Acetal resin internal parts prevent clogging
  • Includes 60" hose and holder
  • Metal arm mount adds durability
  • Oxygenics Engine™ increases water pressure
  • PowerMassage
  • Reduces water and energy costs

Oxygenics PowerMassage® 1.75 gpm Handheld Shower

E88126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
PowerMassage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Material
Metal
Showerhead Function
5
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY