DESCRIPTION

  • 7 spray functions
  • Acetal resin internal parts prevent clogging
  • Extra large 4” shower face
  • Metal base adds durability
  • Oxygenics Engine™ increases water pressure
  • PowerSelect
  • Reduces water and energy costs

Oxygenics Powerselect 1.75 gpm Fixed Showerhead

E89226

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Powerselect
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Green
WaterSense, Yes
WaterSense Labeled
Yes

Starting at
$31.46
EACH
  • QUANTITY