DESCRIPTION

  • Internal parts made from acetal resin prevent clogging
  • Metal base adds durability
  • Oxygenics Engine™ amplifies water pressure
  • Reduces water and energy costs

Oxygenics Skincare™ 2 gpm Showerhead

E27228

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Skincare™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY