DESCRIPTION

  • Internal parts made from acetal resin prevent clogging
  • Metal base adds durability
  • Oxygenics Engine™ amplifies water pressure
  • Reduces water usage and energy costs

Oxygenics PowerSpa® 3-Function Fixed Showerhead

E87226

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
PowerSpa®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Showerhead Function
3
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY