10 Ductile Iron 125# Flange P-401 Base 90 BEND
P-401 10 Ductile Iron 125# Flange P-401 Base 90 BEND
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- P-401
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Material:
- Ductile Iron
- Type:
- FB9P410