14 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap (Less Accessories)
P-401 14 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap (Less Accessories)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressure Rating 350 psi
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Collection:
- P-401
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Cap, Solid Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pipe Lining:
- Protecto 401™