P-401 16 x 16 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

Part #MJTP4LA16U  |  Manufacturer Part #166MJTP4

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-153

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 6 in

Fitting Sizes: 16 in x 16 in x 6 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401