18 in. Flanged 125# Ductile Iron 45 Degree Bend
P-401 18 in. Flanged 125# Ductile Iron 45 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.15, ANSI A21.51, ANSI C606, ANSI A21.4, ANSI B16.1, ANSI A21.10
- AWWA:
- AWWA C-115, AWWA C-151, AWWA C-606, AWWA C-104, AWWA C-110
- Clean Bagged:
- No
- Collection:
- P-401
- Elbow Degree:
- 45 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- Pressure Class:
- 125#
- UL Listed:
- No