18 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend with Protecto P-401 Lined
P-401 18 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 104, ANSI Class 125, ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C110
- AWWA:
- AWWA Class 125, AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153
- Clean Bagged:
- No
- Collection:
- P-401
- Ductile Iron Class:
- C110
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G, NSF 372 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- Pressure - High:
- 350
- Pressure Class:
- 125#
- UL Listed:
- Yes