P-401 20 in. Mechanical Joint Ductile Iron C153 Short Body 90 Degree Bend with Protecto P-401 Lined

Part #DMJ9P4LA20  |  Item #7291147  |  Manufacturer Part #529828

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJ9P4LA10 | Item #7291154 | Mfr. Part #462040

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJ9P4LA12 | Item #7291157 | Mfr. Part #472988

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJ9P4LA14 | Item #7291151 | Mfr. Part #503637

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJ9P4LA16 | Item #7291152 | Mfr. Part #490233

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJ9P4LA20 | Item #7291147 | Mfr. Part #529828

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJ9P4LA24 | Item #7291141 | Mfr. Part #497820

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJ9P4LA30 | Item #7291136 | Mfr. Part #120354

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DMJ9P4LA36 | Item #7291120 | Mfr. Part #483946

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJ9P4LAM | Item #7291098 | Mfr. Part #498087

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJ9P4LAP | Item #3037312 | Mfr. Part #518541

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJ9P4LAU | Item #3037314 | Mfr. Part #462033

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJ9P4LAX | Item #3037315 | Mfr. Part #529507

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

Elbow Degree: 90

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

High Pressure: 350

ISO Specifications: ISO 9001

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

Origin: Domestic

Pipe Lining: Protecto P-401

UL Listed: Yes