P-401 20 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap (Less Accessories)
Part #MJSCAPP4LA20 | Item #1839736 | Manufacturer Part #033013
Product Details
- Pressure Rating 350 psi
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Collection: P-401
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 20 in
Fitting Sizes: 20 in
Fitting Type: [Cap, Solid Cap]
Material: Ductile Iron
NSF Certified: No
Origin: Global
Pipe Lining: Protecto 401™