P-401 24 in. Flanged 125# Ductile Iron Tee

Part #FTP424  |  Item #1839539  |  Manufacturer Part #499413

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #FTP410 | Item #1839698 | Mfr. Part #138311

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #FTP412 | Item #1839674 | Mfr. Part #514282

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #FTP414 | Item #1839646 | Mfr. Part #042144

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #FTP416 | Item #1839620 | Mfr. Part #505372

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #FTP418 | Item #1839597 | Mfr. Part #042260

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #FTP420 | Item #1839579 | Mfr. Part #531364

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #FTP424 | Item #1839539 | Mfr. Part #499413

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #FTP4M | Item #1839675 | Mfr. Part #040713

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #FTP4P | Item #1839330 | Mfr. Part #465904

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FTP4U | Item #1839305 | Mfr. Part #476955

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FTP4X | Item #1839289 | Mfr. Part #465881

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

Clean Bagged: No

Collection: P-401

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Size 3: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No