P-401 24 in. Mechanical Joint Ductile Iron C153 Long Sleeve (Less Accessories)

Part #MJLSP4LA24  |  Item #1839246  |  Manufacturer Part #519850

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJLSP4LA10 | Item #1839429 | Mfr. Part #468110

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJLSP4LA12 | Item #1839494 | Mfr. Part #529866

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJLSP4LA14 | Item #1839554 | Mfr. Part #468264

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJLSP4LA16 | Item #1839619 | Mfr. Part #490258

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJLSP4LA18 | Item #1839702 | Mfr. Part #537953

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJLSP4LA20 | Item #1839129 | Mfr. Part #137500

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJLSP4LA24 | Item #1839246 | Mfr. Part #519850

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #MJLSP4LA30 | Item #1839421 | Mfr. Part #499022

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #MJLSP4LA36 | Item #2128220 | Mfr. Part #518020

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJLSP4LAM | Item #1839490 | Mfr. Part #031865

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJLSP4LAP | Item #1839522 | Mfr. Part #031889

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJLSP4LAU | Item #1839589 | Mfr. Part #497431

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJLSP4LAX | Item #1839652 | Mfr. Part #483212

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Ductile Iron

Origin: Global

Pipe Lining: Protecto 401™