4 in. Flanged 90 Degree Ductile Iron Bend

You last purchased this on
 
Tyler Union

P-401 4 in. Flanged 90 Degree Ductile Iron Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

P-401 4 in. Flanged 90 Degree Ductile Iron Bend

  • Fast #
  • Part #FB9P4P
  • Item #1839139
  • Manufacturer Part #670610039564
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
P-401
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pipe Lining:
Protecto P-401
Pressure Class:
125#
UL Listed:
No