P-401 6 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

Part #MJSPP4U  |  Item #1839598  |  Manufacturer Part #031125

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJSPP410 | Item #1839462 | Mfr. Part #506324

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJSPP412 | Item #1839266 | Mfr. Part #031063

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJSPP416 | Item #1839497 | Mfr. Part #533269

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJSPP420 | Item #1839118 | Mfr. Part #20MJPP4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJSPP424 | Item #1839336 | Mfr. Part #033203

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJSPP4P | Item #1839185 | Mfr. Part #031110

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJSPP4U | Item #1839598 | Mfr. Part #031125

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJSPP4X | Item #1839393 | Mfr. Part #031148

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure Rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: [Plug, Solid Plug]

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Protecto 401™