6 in. Mechanical Joint x Plain End Ductile Iron C153 Short Body 45 Degree Bend with Protecto P-401 Lined

You last purchased this on
 

P-401 6 in. Mechanical Joint x Plain End Ductile Iron C153 Short Body 45 Degree Bend with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 6 in. Mechanical Joint x Plain End Ductile Iron C153 Short Body 45 Degree Bend with Protecto P-401 Lined

  • Fast #
  • Part #DMJPE4P4LAU
  • Item #7291704
  • Manufacturer Part #670610507604
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
Elbow Degree:
45 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Plain End
End Connections:
Mechanical Joint x Plain End
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
ISO:
ISO 9001
Material:
Ductile Iron
NSF:
NSF 61 Annex G, NSF 372 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Protecto 401™
Pressure - High:
350
UL Listed:
Yes