6 X 4 Ductile Iron 125# Flange P-401 Cross
P-401 6 X 4 Ductile Iron 125# Flange P-401 Cross
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- P-401
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 6 in x 4 in x 4 in
- Material:
- Ductile Iron
- Type:
- FCROSSP4UP