P-401 8 in. Flanged 125# Ductile Iron Cross with Protecto P-401 Lined

Part #DFCROSSP4X  |  Item #7291585  |  Manufacturer Part #131299

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #DFCROSSP4P | Item #7291571 | Mfr. Part #355017

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DFCROSSP4U | Item #7291588 | Mfr. Part #472506

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DFCROSSP4X | Item #7291585 | Mfr. Part #131299

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4]

AWWA Specifications: [AWWA C-600, AWWA C-651, AWWA C-104, AWWA A-21.4]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Size 4: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

High Pressure: 350

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: Yes