P-401 8 x 4 in. Flanged 125# Ductile Iron Concentric Reducer

Part #FCRP4XP  |  Item #1839519  |  Manufacturer Part #506836

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

Collection: P-401

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 4 in

Fitting Sizes: 8 in x 4 in

Fitting Type: Concentric

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No