P-401 8 x 8 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Wye (Less Accessories)
Part #MJYP4LAXU | Item #1839717 | Manufacturer Part #468882
Product Details
- Pressure rating 350 psi
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Collection: P-401
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 6 in
Fitting Sizes: 8 in x 6 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Global
Pipe Lining: Protecto 401™
UL Listed: Yes