Print

DESCRIPTION

P-401 4 in. Flanged 125# Ductile Iron Wye with Protecto P-401 Lined

DFYP4P

Manufacturer Part #: 099513

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 4 in

    DFYP4P 

    Manufacturer Part #: 099513

  • 8 in

    DFYP4X 

    Manufacturer Part #: 296172

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Collection
P-401
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Type
Straight
NSF Certified
No
Origin
Domestic
Pipe Lining
Protecto P-401
UL Listed
No