P-401 4 in. Flanged 125# Long Radius Ductile Iron 90 Degree Bend with Protecto P-401 Lined

Part #DFLR9P4  |  Manufacturer Part #122756

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #DFLR9P4P | Item #7291370 | Mfr. Part #122756

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DFLR9P4U | Item #7291386 | Mfr. Part #527473

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DFLR9P4X | Item #7291385 | Mfr. Part #533597

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI B16.1 Class 125, ANSI C110]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153]

Clean Bagged: No

Collection: P-401

Elbow Degree: 90

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, Long Radius]

High Pressure: 350

ISO Specifications: ISO 9001

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

Origin: Domestic

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: Yes