P-401 3 x 2 in. IPT x Blind Ductile Iron Flange

Part #TAPBFP4  |  Manufacturer Part #3TBP4

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

Collection: P-401

End Connection 1: NPT

End Connection 2: Flanged

End Connections: NPT x Flanged

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in x 2 in

Fitting Type: Reducing

Flange Type: Blind

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No