P-401 6 x 12 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

Part #FBLSP4LA  |  Manufacturer Part #523529

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 24 in

    Part #FBLSP4LA24 | Item #1839383 | Mfr. Part #505618

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FBLSP4LAU | Item #1839130 | Mfr. Part #523529

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FBLSP4LAX | Item #1839117 | Mfr. Part #522621

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 12 in length
  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.51]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Collection: P-401

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: [Straight, Long]

Material: Ductile Iron

Origin: Global

Pipe Lining: Protecto 401™