P-401 Mechanical Joint Ductile Iron C153 Short Body Tee (Less Accessories)

Part #MJTP4LA20  |  Item #1839222  |  Manufacturer Part #486947

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJTP4LA10 | Item #1839657 | Mfr. Part #051801

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJTP4LA12 | Item #1839567 | Mfr. Part #487975

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJTP4LA14 | Item #1839477 | Mfr. Part #467091

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJTP4LA16 | Item #1839384 | Mfr. Part #487982

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJTP4LA18 | Item #1839293 | Mfr. Part #034743

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJTP4LA20 | Item #1839222 | Mfr. Part #486947

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJTP4LA24 | Item #1839691 | Mfr. Part #487999

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #MJTP4LA30 | Item #4034797 | Mfr. Part #356355

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJTP4LAM | Item #1839568 | Mfr. Part #511892

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJTP4LAP | Item #1839216 | Mfr. Part #032244

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJTP4LAU | Item #1839135 | Mfr. Part #469056

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJTP4LAX | Item #1839678 | Mfr. Part #487968

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Size 3: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Protecto 401™

UL Listed: Yes