Print

DESCRIPTION

P-401 8 x 8 x 4 in. Mechanical Joint Ductile Iron C153 Short Body Wye

DMJYP4LAXP

Manufacturer Part #: 398333

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111, ANSI C150, ANSI C151, ANSI C600, ANSI C900, ANSI C905
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-900, AWWA C-905
Clean Bagged
No
Collection
P-401
Ductile Iron Class
C153
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Type
Reducing
NSF Certified
Yes
NSF Specifications
NSF 61